7W A19 LED Lamp, 27K

Item #: 836973

Cat #: LED7A19DOD27K

UPC: 762148252306

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Omni-Directional A-Lamp, 7W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 40W Equivalent. Smooth Uniform Dimming

Overview

Dimmable LED Omni-Directional A-Lamp, 7W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 40W Equivalent. Smooth Uniform Dimming
Also known as: 762148252306, LED7A19DOD27K

Specifications

Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 7
Volts AC: 120
Lumens: 450
Light Technology: LED

Customer Reviews

No reviews for this product
(0)