Latching Wire Clip, Adh., .38" (9.7mm) B

Item #: 836846
Cat #: LWC38-A-D14
UPC: 074983272303
Sign In or Register to view pricing and more.
Documents & Guides
Adhesive backed latching wire clip, .38" (9.7mm) bundle, gray, bulk package.

Overview

Adhesive backed latching wire clip, .38" (9.7mm) bundle, gray, bulk package.
Also known as: 074983272303, LWC38-A-D14

Specifications

Color: Gray
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Gray
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in

Customer Reviews

No reviews for this product
(0)