This product has been discontinued.

60W 12v H-A-L TRANS Black
Item #: 83651
Cat #: P8604-31
UPC: 785247860418
Documents & Guides
60W 12v H-A-L TRANS BlackUndercabinet Transformer, 60 Watt, 12 Volt, Color: Black
Sign In or Register to view pricing and more.
No associated products found.
Overview
60W 12v H-A-L TRANS BlackUndercabinet Transformer, 60 Watt, 12 Volt, Color: Black
Also known as: 785247860418, P8604-31
Specifications
Type: | Undercabinet, Landscape, Utility, Transformer |
Color: | Black |
Wattage: | 60 |
Volts DC: | 12 |
Standards: | California Proposition 65 |
Type: | Undercabinet, Landscape, Utility, Transformer |
Wattage: | 60 |
Standards: | California Proposition 65 |
Color: | Black |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)