KEL HBL303NM L530 INLET W/COV
Item #: 83575
Cat #: HBL303NM
UPC: 783585040530
Sign In or Register to view pricing and more.
KEL HBL303NM L530 INLET W/COV
Overview
KEL HBL303NM L530 INLET W/COV
Take advantage of these contemporary shore power inlets-in either rugged thermoplastic or corrosion resistant stainless steel-to add the finishing touch to a boat going into production or to modernize a boat that's seen many seasons of use.
Also known as: 783585040530, HBL303NM
Specifications
Material: | Composite, Thermoplastic |
Amps: | 30 |
Wattage: | 3750 |
Color: | White |
NEMA Configuration: | L5-30P |
Material: | Composite, Thermoplastic |
Wattage: | 3750 |
NEMA Configuration: | L5-30P |
Amps: | 30 |
Color: | White |
Customer Reviews
No reviews for this product
(0)