PDRV 1VP40-7/8 VARIABLE PITCH CAST
Item #: 835359
Cat #: 1VP40-7/8
UPC:
Documents & Guides
No Documents Available
PDRV 1VP40-7/8 VARIABLE PITCH CAST IRON SHEAVE
Sign In or Register to view pricing and more.
Overview
PDRV 1VP40-7/8 VARIABLE PITCH CAST IRON SHEAVE
Also known as: 1VP40-7/8
Specifications
Material: | Cast Iron |
Mounting: | Shaft |
Family / Style: | Masterdrive |
Size: | 3.750 in |
Material: | Cast Iron |
Family / Style: | Masterdrive |
Mounting: | Shaft |
Size: | 3.750 in |
Customer Reviews
No reviews for this product
(0)