Combo Tip Screw Driver

Item #: 835205

Cat #: 7324

UPC: 092644323768

Documents & Guides
Combo Tip #2 Screw Driver, 4" Fixed Blade
Sign In or Register to view pricing and more.

No associated products found.

Overview

Combo Tip #2 Screw Driver, 4" Fixed Blade
Also known as: 092644323768, 7324

Specifications

Type: Nut Driver, Screwdriver
Length: 4 in
Size: # 2
Standards: California Proposition 65
Type: Nut Driver, Screwdriver
Size: # 2
Length: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)