3/4" Nylon Straight Cord Connector, F3 Form, Gray, 0.50-0.63"

Item #: 83519

Cat #: SHC1036CR

UPC: 783585208084

Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F3, Color Code: Brown, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.50 Inch - 0.63 Inch, Material: Nylon, Color: Gray.

Overview

Straight Male Cord Connectors, Form Size: F3, Color Code: Brown, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.50 Inch - 0.63 Inch, Material: Nylon, Color: Gray.
The Hubbell HUBSHC1036CR cord connector features a lightweight design, resists most common industrial corrosives and provides effective pullout protection.
Also known as: 783585208084, SHC1036CR

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.500 - 0.630 in
Diameter: 3/4 in
Diameter Range: 0.500 - 0.630 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)