Cord Connector, Straight, Male, 3/4", Cord Range: .75-.88", Nylon

Item #: 83508

Cat #: SHC1038CR

UPC: 783585208107

Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F3, Color Code: Orchid, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.75 Inch - 0.88 Inch, Material: Nylon, Color: Gray.

Overview

Straight Male Cord Connectors, Form Size: F3, Color Code: Orchid, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.75 Inch - 0.88 Inch, Material: Nylon, Color: Gray.
Also known as: 783585208107, SHC1038CR

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.750 - 0.880 in
Diameter: 3/4 in
Diameter Range: 0.750 - 0.880 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)