Non-Metallic Liquidtight Conduit, 1/2" x 12" Long, Black

Item #: 834987

Cat #: 170-016-12IN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Liquidtight Conduit, 1/2" x 12" Long, Black

Overview

Non-Metallic Liquidtight Conduit, 1/2" x 12" Long, Black
Non-metallic conduit is a versatile product that has a variety of applications for indoor and outdoor locations . Non-metallic conduit is used in fixture whips, data centers, electric signs and outdoor lighting, HVAC, pool and spas and locations with exposure to sunlight and weather conditions and more.
Also known as: 170-016-12IN

Specifications

Diameter: 1/2 in
Length: 12 in
Color: Black
Type: NMPT-B
Diameter: 1/2 in
Color: Black
Length: 12 in
Type: NMPT-B

Customer Reviews

No reviews for this product
(0)