Cord Connector, Straight, Male, 1", Steel, Gray, Nylon

Item #: 83496

Cat #: SHC1042CR

UPC: 783585208145

Sign In or Register to view pricing and more.
Documents & Guides
Cord Connector, Straight, Male, 1 Inch, Cord Range: 0.75 to 0.88 Inch, Gray, Nylon

Overview

Cord Connector, Straight, Male, 1 Inch, Cord Range: 0.75 to 0.88 Inch, Gray, Nylon
Also known as: 783585208145, SHC1042CR

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.750 - 0.880 in
Diameter: 1 in
Diameter Range: 0.750 - 0.880 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)