Cord Connector, 1", Straight, Male, Nylon, .88" - 1" Cord Range

Item #: 83485

Cat #: SHC1043CR

UPC: 783585208152

Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F4, Color Code: Gray, NPT Hub Size: 1 Inch, Cord Dia. Range: 0.88 Inch - 1.00 Inch, Material: Nylon, Color: Gray.

Overview

Straight Male Cord Connectors, Form Size: F4, Color Code: Gray, NPT Hub Size: 1 Inch, Cord Dia. Range: 0.88 Inch - 1.00 Inch, Material: Nylon, Color: Gray.
Also known as: 783585208152, SHC1043CR

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.880 - 1 in
Diameter: 1 in
Diameter Range: 0.880 - 1 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)