1/2" Steel Straight Cord Connector, F2 Form, Zinc-Plated, 0.19-0.25"
Item #: 83442
Cat #: SHC1021ZP
UPC: 783585210216
Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F2, Color Code: Red, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.19 Inch - 0.25 Inch, Material/Finish: Machined Zinc-Plated Steel.
Overview
Straight Male Cord Connectors, Form Size: F2, Color Code: Red, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.19 Inch - 0.25 Inch, Material/Finish: Machined Zinc-Plated Steel.
Also known as: 783585210216, SHC1021ZP
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter Range: | 0.190 - 0.250 in |
Diameter: | 1/2 in |
Diameter Range: | 0.190 - 0.250 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)