1/2" Steel Straight Cord Connector, F2 Form, Zinc-Plated, 0.38-0.50"

Item #: 83431

Cat #: SHC1023ZP

UPC: 783585210230

Sign In or Register to view pricing and more.
Straight Male Cord Connectors, Form Size: F2, Color Code: Blue, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material/Finish: Machined Zinc-Plated Steel.

Overview

Straight Male Cord Connectors, Form Size: F2, Color Code: Blue, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material/Finish: Machined Zinc-Plated Steel.
Also known as: 783585210230, SHC1023ZP

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.380 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.380 - 0.500 in
Material: Steel

Customer Reviews

No reviews for this product
(0)