Motor, 2P, 10HP, 7.5kW, 3600RPM, 208-230/460VAC, Foot Mounted, 213/5T

Item #: 834124

Cat #: 01036ET3E215T-W22

UPC: 891327158693

Sign In or Register to view pricing and more.
Documents & Guides
Motor, 2-Pole, 10 Horse Power, 7.5 kW, 3600 RPM, 208-230/460 Volt AC, Foot Mounted, 213/5T Frame

Overview

Motor, 2-Pole, 10 Horse Power, 7.5 kW, 3600 RPM, 208-230/460 Volt AC, Foot Mounted, 213/5T Frame
Also known as: 891327158693, 01036ET3E215T-W22

Specifications

Horsepower: 10
Poles: 2
Wattage: 7500
Phase: 1
Type: Motor, TEFC
Mounting: Foot
Size: 213/5T Frame
RPM: 3600
Amps Range: 83.500 - 167 -185
Horsepower: 10
Wattage: 7500
Type: Motor, TEFC
Size: 213/5T Frame
Amps Range: 83.500 - 167 -185
Poles: 2
Phase: 1
Mounting: Foot
RPM: 3600

Customer Reviews

No reviews for this product
(0)