This product has been discontinued.
GFCI Receptacle, Tamper-Proof, 15A, 125V, Ivory
Item #: 833970
Cat #: 1595-TRSI
UPC: 785007239911
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, Tamper-Proof, 15A, 125V, Ivory
Overview
GFCI Receptacle, Tamper-Proof, 15A, 125V, Ivory
Also known as: 785007239911, 1595-TRSI
Specifications
Type: | GFCI Receptacle |
Amps: | 15 |
Color: | Ivory |
Type: | GFCI Receptacle |
Color: | Ivory |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)