This product has been discontinued.

Stor & Lube Corrosion Inhibitor - 11oz Aerosol Spray Can
Item #: 83397
Cat #: 02061
UPC: 078254020617
Documents & Guides
Corrosion Inhibitor & Start-Up Lubricant, Stor & Lube, Application: Stored Metal Parts, Assemblies, Includes: (1) 11 oz Aerosol Spray Can ***DISCONTINUED***
Sign In or Register to view pricing and more.
Overview
Corrosion Inhibitor & Start-Up Lubricant, Stor & Lube, Application: Stored Metal Parts, Assemblies, Includes: (1) 11 oz Aerosol Spray Can ***DISCONTINUED***
Provides superior lubrication and corrosion protection for metal parts and assemblies stored indoors for up to 2 years. Promotes easy start-up of stored equipment. Protects all metals including copper and brass.
Also known as: 078254020617, 02061
Specifications
Size: | 11, 16, 11 oz |
Type: | Inhibitor |
Color: | Tan |
Standards: | California Proposition 65 |
Size: | 11, 16, 11 oz |
Color: | Tan |
Type: | Inhibitor |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)