20A 120/277VAC B+S WIRE COMM SP SW LA

Item #: 232548

Cat #: CSB20AC1-LA

UPC: 785007126082

Documents & Guides
Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond.
Also known as: 785007126082, CSB20AC1-LA

Specifications

Type: Toggle Switch, Switch, Toggle
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Toggle Switch, Switch, Toggle
Volts AC: 120, 277
Poles: 1
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)