PS 660-SLAG SW SP AC 15A 120V SELF

Item #: 833749

Cat #: 660-SLAG

UPC: 785007256239

Documents & Guides
PS 660-SLAG SW SP AC 15A 120V SELF GRD TERMINAL LA
Sign In or Register to view pricing and more.

Overview

PS 660-SLAG SW SP AC 15A 120V SELF GRD TERMINAL LA
Also known as: 785007256239, 660-SLAG

Specifications

Type: Switch
Color: Light Almond
Poles: 1
Amps: 15
Material: Thermoplastic
Mounting: Wall
Type: Switch
Poles: 1
Material: Thermoplastic
Color: Light Almond
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)