PS 663-SIG SELF GROUNDING 3P AC 15A

Item #: 833680

Cat #: 663-SIG

UPC: 785007256505

Sign In or Register to view pricing and more.
Documents & Guides
PS 663-SIG SELF GROUNDING 3P AC 15A 120V SW IV

Overview

PS 663-SIG SELF GROUNDING 3P AC 15A 120V SW IV
Also known as: 785007256505, 663-SIG

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Amps: 15
Color: Ivory
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)