P&S 660-SIG SW SP AC 15A120V GRD TE

Item #: 833676

Cat #: 660-SIG

UPC: 785007256277

Sign In or Register to view pricing and more.
Documents & Guides
PAS 660-SIG SW SP AC 15A120V

Overview

PAS 660-SIG SW SP AC 15A120V
Also known as: 785007256277, 660-SIG

Specifications

Type: Switch
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Type: Switch
Amps: 15
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)