Toggle Switch, 1-Pole, 15A, Self-Grounding, White

Item #: 833649

Cat #: 660S-WG

UPC: 785007256208

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 1-Pole, 15A, Self-Grounding, White

Overview

Toggle Switch, 1-Pole, 15A, Self-Grounding, White
Also known as: 785007256208, 660S-WG

Specifications

Type: Switch
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Mounting: Wall
Type: Switch
Amps: 15
Color: White
Poles: 1
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)