HOW F32T8/841/HL/ECO/IC 32W

Item #: 833477

Cat #: F32T8/841/HL/ECO/IC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HOW F32T8/841/HL/ECO/IC 32W FLUORESCENT T8 LOW MERCURY LAMPS 841

Overview

HOW F32T8/841/HL/ECO/IC 32W FLUORESCENT T8 LOW MERCURY LAMPS 841
Also known as: F32T8/841/HL/ECO/IC

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)