Search results

46 Found
Howard Industries

MH BALLAST

Item #: 719297
CAT #: M-1000-5T-CWA-K
UPC: 799385999480
Sign In or Register to view pricing and more.
Howard Industries

MH BALLAST KIT

Item #: 531782
CAT #: M-400-5T-CWA-K
UPC: 799385999190
Sign In or Register to view pricing and more.
Howard Industries

Vaporproof Fluorescent Strip, 4', 2 Lamp, F32T8, 120-277V

Item #: 506218
CAT #: VSA4A232ASEMV000000I
UPC: 799385998438
Sign In or Register to view pricing and more.
Howard Industries

LED CANOPY LIGHT 80W 9548LMS 120/277V TAMPER PROOF

Item #: 1181126
CAT #: LMCT95DMV-TP
UPC:
Sign In or Register to view pricing and more.
Howard Industries

400W HPS LAMP, MOG BASE, S51, ET18 CLEAR BULB

Item #: 2300565
CAT #: LU400
UPC: 799385011991
Sign In or Register to view pricing and more.
Howard Industries

250W HPS LAMP, MOG BASE, S50, ET18 CLEAR BULB

Item #: 2301064
CAT #: LU250
UPC: 799385011960
Sign In or Register to view pricing and more.
Howard Industries

MH BALLAST KIT

Item #: 803165
CAT #: MP-100-4T-HXH-K
UPC: 799385065031
Sign In or Register to view pricing and more.
Howard Industries

10.0 MICROFARAD, 400V, DRY CAPACITOR

Item #: 1252210
CAT #: 10.0/400-2B
UPC: 799385801226
Sign In or Register to view pricing and more.
Howard Industries

MH BALLAST

Item #: 790801
CAT #: M-250-5T-CWA-K
UPC: 799385039773
Sign In or Register to view pricing and more.
Howard Industries

Fluorescent Lamp, 54 Watt, T5 High Output, 5000K, 85 CRI, 46 Inch

Item #: 681676
CAT #: F54T5/850/HO
UPC: 799385027848
Sign In or Register to view pricing and more.
Howard Industries

Fluorescent Lamp, 54 Watt, T5 High Output, 4100K, 85 CRI, 46 Inch

Item #: 587957
CAT #: F54T5/841/HO
UPC: 799385015715
Sign In or Register to view pricing and more.
Howard Industries

EMERGENCY BALLAST

Item #: 412425
CAT #: BAL700
UPC: 799385018518
Sign In or Register to view pricing and more.
Howard Industries

HOW F32T8/841/HL/ECO/IC 32W

Item #: 833477
CAT #: F32T8/841/HL/ECO/IC
UPC:
Sign In or Register to view pricing and more.
Howard Industries

EMERGENCY BALLAST, 120/277V, T5, 1300 LUMEN

Item #: 715384
CAT #: BALT5-1300-ACTD
UPC: 799385068902
Sign In or Register to view pricing and more.
Howard Industries

HIGHBAY FLUORESCENT

Item #: 737457
CAT #: HFA3E654IPSMV0IJ010I
UPC:
Sign In or Register to view pricing and more.
Howard Industries

EMERGENCY BALLAST

Item #: 314062
CAT #: BAL1400
UPC: 799385018501
Sign In or Register to view pricing and more.
Howard Industries

MH BALLAST

MH BALLAST 1000W M47 5-TAP CWA (ALUM SEC), OIL KIT
Item #: 719297
CAT #: M-1000-5T-CWA-K
UPC: 799385999480
Sign In or Register to view pricing and more.
Howard Industries

MH BALLAST KIT

MH BALLAST KIT, 400W, M59, 5-TAP, CWA
Item #: 531782
CAT #: M-400-5T-CWA-K
UPC: 799385999190
Sign In or Register to view pricing and more.
Howard Industries

Vaporproof Fluorescent Strip, 4', 2 Lamp, F32T8, 120-277V

Vaporproof Fluorescent Strip, 4 Foot, 2 Lamp, F32T8, 120-277 Volt, Standard Ballast Factor High Efficiency Instant Start T8 Ballast, Impact Resistant Acrylic Lens
Item #: 506218
CAT #: VSA4A232ASEMV000000I
UPC: 799385998438
Sign In or Register to view pricing and more.
Howard Industries

LED CANOPY LIGHT 80W 9548LMS 120/277V TAMPER PROOF

LED CANOPY LIGHT 80W 9548LMS 120/277V TAMPER PROOF
Item #: 1181126
CAT #: LMCT95DMV-TP
UPC:
Sign In or Register to view pricing and more.
Howard Industries

400W HPS LAMP, MOG BASE, S51, ET18 CLEAR BULB

400W HPS LAMP, MOG BASE, S51, ET18 CLEAR BULB
Item #: 2300565
CAT #: LU400
UPC: 799385011991
Sign In or Register to view pricing and more.
Howard Industries

250W HPS LAMP, MOG BASE, S50, ET18 CLEAR BULB

250W HPS LAMP, MOG BASE, S50, ET18 CLEAR BULB
Item #: 2301064
CAT #: LU250
UPC: 799385011960
Sign In or Register to view pricing and more.
Howard Industries

MH BALLAST KIT

MH BALLAST KIT, 100W M90, QUAD, HX-HPF
Item #: 803165
CAT #: MP-100-4T-HXH-K
UPC: 799385065031
Sign In or Register to view pricing and more.
Howard Industries

10.0 MICROFARAD, 400V, DRY CAPACITOR

10.0 MICROFARAD, 400V, DRY CAPACITOR
Item #: 1252210
CAT #: 10.0/400-2B
UPC: 799385801226
Sign In or Register to view pricing and more.
Howard Industries

MH BALLAST

MH BALLAST, 250W, M58, 5-TAP, CWA, KIT
Item #: 790801
CAT #: M-250-5T-CWA-K
UPC: 799385039773
Sign In or Register to view pricing and more.
Howard Industries

Fluorescent Lamp, 54 Watt, T5 High Output, 5000K, 85 CRI, 46 Inch

Fluorescent Lamp, 54 Watt, T5 High Output, 5000 Lumen, 5000K, 85 CRI, 46 Inch, 25 per Case
Item #: 681676
CAT #: F54T5/850/HO
UPC: 799385027848
Sign In or Register to view pricing and more.
Howard Industries

Fluorescent Lamp, 54 Watt, T5 High Output, 4100K, 85 CRI, 46 Inch

Fluorescent Lamp, 54 Watt, T5 High Output, 5000 Lumen, 4100K, 85 CRI, 46 Inch, 25 per Case
Item #: 587957
CAT #: F54T5/841/HO
UPC: 799385015715
Sign In or Register to view pricing and more.
Howard Industries

EMERGENCY BALLAST

HOW BAL700 EMERGENCY BALLAST
Item #: 412425
CAT #: BAL700
UPC: 799385018518
Sign In or Register to view pricing and more.
Howard Industries

HOW F32T8/841/HL/ECO/IC 32W

HOW F32T8/841/HL/ECO/IC 32W FLUORESCENT T8 LOW MERCURY LAMPS 841
Item #: 833477
CAT #: F32T8/841/HL/ECO/IC
UPC:
Sign In or Register to view pricing and more.
Howard Industries

EMERGENCY BALLAST, 120/277V, T5, 1300 LUMEN

EMERGENCY BALLAST, 120/277V, T5, 1300 LUMEN
Item #: 715384
CAT #: BALT5-1300-ACTD
UPC: 799385068902
Sign In or Register to view pricing and more.
Howard Industries

HIGHBAY FLUORESCENT

HIGHBAY FLUORESCENT
Item #: 737457
CAT #: HFA3E654IPSMV0IJ010I
UPC:
Sign In or Register to view pricing and more.
Howard Industries

EMERGENCY BALLAST

HOW BAL1400 EMERGENCY BALLAST
Item #: 314062
CAT #: BAL1400
UPC: 799385018501
Sign In or Register to view pricing and more.
Page 1 of 3
46 Items found