Weatherproof Insert, 2 Gang, 2-1/8 to 2-5/8" Round Opening, Universal, Polycarbonate

Item #: 83292

Cat #: WP213

UPC: 078275062634

Documents & Guides
Weatherproof Insert, 2 Gang, 2-1/8 to 2-5/8" Round Opening, Universal, Polycarbonate, Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Insert, 2 Gang, 2-1/8 to 2-5/8" Round Opening, Universal, Polycarbonate, Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.
These inserts fit double-gang models of all plastic, extra-duty plastic and extra-duty die-cast models. Each insert package can be purchased separately. All weatherproof covers come with inserts, mounting screws, gasket, base and cover assembly.
Also known as: 078275062634, WP213

Specifications

Material: Polycarbonate
Gangs: 2
Mounting: Vertical, Horizontal
Color: Black
Material: Polycarbonate
Mounting: Vertical, Horizontal
Gangs: 2
Color: Black

Customer Reviews

No reviews for this product
(0)