KIT RP1 400A Copper Main/FT Lug 3PH

Item #: 832871

Cat #: 4MLKC3A

UPC: 887621580865

Sign In or Register to view pricing and more.
Documents & Guides
P1A 400A 3PHASE MLO KIT AL (1) 750/(2) 250KCMIL

Overview

P1A 400A 3PHASE MLO KIT AL (1) 750/(2) 250KCMIL
Also known as: 887621580865, 4MLKC3A

Specifications

Phase: 3
Mounting: Panel
Amps: 400
Material: Copper
Family / Style: P1
Phase: 3
Amps: 400
Family / Style: P1
Mounting: Panel
Material: Copper

Customer Reviews

No reviews for this product
(0)