60A 2P 600V 2W FUSED HD TYPE 12

Item #: 832794

Cat #: HF262J

UPC: 783643174016

Sign In or Register to view pricing and more.
Documents & Guides
60A 2P 600V 2W FUSED HD TYPE 12

Overview

60A 2P 600V 2W FUSED HD TYPE 12
Also known as: 783643174016, HF262J

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 2
Mounting: Surface
Amps: 60
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)