Rectangular Floor Box, Adjustable, 1-Gang, (4) 3/4" Hubs, Cast Iron

Item #: 83266

Cat #: B2436

UPC: 783585100302

Sign In or Register to view pricing and more.
Documents & Guides
Rectangular Floor Box, Fully Adjustable, 1-Gang, Threaded Conduit Hub Size: (4) 3/4 Inch, H x W x D = 4.38 Inch x 3.19 Inch x 3.19 Inch, Cubic Inches: 33, Material: Cast Iron

Overview

Rectangular Floor Box, Fully Adjustable, 1-Gang, Threaded Conduit Hub Size: (4) 3/4 Inch, H x W x D = 4.38 Inch x 3.19 Inch x 3.19 Inch, Cubic Inches: 33, Material: Cast Iron
Also known as: 783585100302, B2436

Specifications

Material: Cast Iron
Knockout Diameter: 3/4 in
Gangs: 1
Height: 4.380 in
Width: 3.190 in
Depth: 3.190 in
Cubic Inches: 33 in³
Material: Cast Iron
Gangs: 1
Width: 3.190 in
Cubic Inches: 33 in³
Knockout Diameter: 3/4 in
Height: 4.380 in
Depth: 3.190 in

Customer Reviews

No reviews for this product
(0)