Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Non-Metallic

Item #: 83247

Cat #: WP1100WC

UPC: 078275087897

Sign In or Register to view pricing and more.
Weatherproof In-Use Cover, 1 Gang, 2-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, White, Includes Pad Lockable Option

Overview

Weatherproof In-Use Cover, 1 Gang, 2-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, White, Includes Pad Lockable Option
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275087897, WP1100WC, locking outlet covers

Specifications

Material: Polycarbonate
Mounting: Vertical, Horizontal
Gangs: 1
Color: White
Depth: 2 3/4 in
Material: Polycarbonate
Gangs: 1
Depth: 2 3/4 in
Mounting: Vertical, Horizontal
Color: White

Customer Reviews

No reviews for this product
(0)