LFLOOD 8W NEUT LFLED BLACK

Item #: 832383

Cat #: LFLED8NB

UPC: 019813221250

Documents & Guides
Landscape 469 Lumens Lflood 8W Neutral Led Landscape Flood Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Landscape 469 Lumens Lflood 8W Neutral Led Landscape Flood Black
Also known as: 019813221250, LFLED8NB

Specifications

Color: Black
Wattage: 8
Light Technology: LED
Color: Black
Light Technology: LED
Wattage: 8

Customer Reviews

No reviews for this product
(0)