Outdoor Ceiling Mount Cylinder, 5", 75 Watt, 120V, White

Item #: 83209

Cat #: P5774-30

UPC: 785247577439

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Ceiling Mount Cylinder, 5 Inch, 75 Watt Par30 or BR30, 120 Volt, White

Overview

Outdoor Ceiling Mount Cylinder, 5 Inch, 75 Watt Par30 or BR30, 120 Volt, White
Also known as: 785247577439, P5774-30

Specifications

Mounting: Flush
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Diameter: 5 in
Color: White
Length: 6.500 in
Standards: California Proposition 65
Light Technology: Incandescent
Mounting: Flush
Wattage: 75
Diameter: 5 in
Length: 6.500 in
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)