12/2 MC RED BLUE GREEN W / 2 NUETRALS WHITE W/B

Item #: 831829

Cat #: 3904-42-04

UPC: 077680269348

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/2 MC RED BLUE GREEN W / 2 NUETRALS WHITE W/BLACK TEXT AND WHITE W/ RED

Overview

12/2 MC RED BLUE GREEN W / 2 NUETRALS WHITE W/BLACK TEXT AND WHITE W/ RED
Also known as: 077680269348, 3904-42-04

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)