![20A, 125V, 2 Pole, 3 Wire 20A, 125V, 2 Pole, 3 Wire](https://rexel-cdn.com/products/409a05caa41f028181c55644a68b453ffcbee29c-large.jpg?i=5624616F-CB70-41C5-A9E1-539BB858BF2E&f=420)
20A, 125V, 2 Pole, 3 Wire
Item #: 831634
Cat #: HBL27W47
UPC: 783585131467
Documents & Guides
*CONN NEMA L5-20R 20A 125V YL
Sign In or Register to view pricing and more.
No associated products found.
Overview
*CONN NEMA L5-20R 20A 125V YL
The Hubbell HUBHBL27W47 Twist-Lock® connector features a smooth body design, minimizing collection points and simplifying the wash down process. A strain relief nut always seals on the body, minimizing debris collection. Stainless steel hardware and corrosion-resistant connection points are ideal for harsh environments.
Also known as: 783585131467, HBL27W47
Specifications
Amps: | 20 |
NEMA Configuration: | L5-20R |
Color: | Yellow |
Amps: | 20 |
Color: | Yellow |
NEMA Configuration: | L5-20R |
Customer Reviews
No reviews for this product
(0)