Panel Board, Interior, 250A, 18 Circuit, 3PH, 4W, 208Y/120VAC

Item #: 831589

Cat #: P1X18MC250CT

UPC: 887621663049

Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 250 Amp, 18 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Copper Bus, Type P1, Un-Assembled

Overview

Panel Board, Interior, 250 Amp, 18 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Copper Bus, Type P1, Un-Assembled
Also known as: 887621663049, P1X18MC250CT

Specifications

Phase: 3
Amps: 250
Family / Style: P1
Circuits: 18
Volts AC: 120/208Y
Phase: 3
Family / Style: P1
Volts AC: 120/208Y
Amps: 250
Circuits: 18

Customer Reviews

No reviews for this product
(0)