15A, 125V, 2 Pole, 3 Wire

Item #: 831509

Cat #: HBL24W47A

UPC: 783585131245

Sign In or Register to view pricing and more.
Documents & Guides
KEL HBL24W47A 125VAC 15A TWIST LOCK WATERTIGHT YELLOW

Overview

KEL HBL24W47A 125VAC 15A TWIST LOCK WATERTIGHT YELLOW
Also known as: 783585131245, HBL24W47A

Specifications

Amps: 15
NEMA Configuration: L5-15P
Color: Yellow
Amps: 15
Color: Yellow
NEMA Configuration: L5-15P

Customer Reviews

No reviews for this product
(0)