Allied 9335-16 Fbrgls 3-1/2 Rnd Out

Item #: 831385

Cat #: 9335-16

UPC: 085339412809

Sign In or Register to view pricing and more.
Documents & Guides
Fbrgls 3-1/2 Rnd Out Box 20.5 Cu In 16 In Bar Hgr 50 Lb Fx Rtd

Overview

Fbrgls 3-1/2 Rnd Out Box 20.5 Cu In 16 In Bar Hgr 50 Lb Fx Rtd
Also known as: 085339412809, 9335-16

Specifications

Material: Galvanized Steel, Fiberglass Reinforced Polyester
Length: 14.500 in
Cubic Inches: 20.500 in³
Material: Galvanized Steel, Fiberglass Reinforced Polyester
Cubic Inches: 20.500 in³
Length: 14.500 in

Customer Reviews

No reviews for this product
(0)