Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PANELBOARD MOUNT G FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED LGB FRAME WITH VERY HIGH BREAKING CAPACITY. 30A 1-POLE (14KAIC AT 347V) (65KAIC AT 277V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDELUGS ONLY (TC1Q1) WIRE RANGE 14 - 10 AWS (CU/AL). DIMENSIONS (W x H x D) IN 1 x5.4 x 2.8.
Overview
SIEMENS LOW VOLTAGE PANELBOARD MOUNT G FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED LGB FRAME WITH VERY HIGH BREAKING CAPACITY. 30A 1-POLE (14KAIC AT 347V) (65KAIC AT 277V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDELUGS ONLY (TC1Q1) WIRE RANGE 14 - 10 AWS (CU/AL). DIMENSIONS (W x H x D) IN 1 x5.4 x 2.8.
Also known as: 887621219949, LGB1B030B
Specifications
Volts AC: | 277 |
Poles: | 1 |
Amps: | 30 |
Mounting: | Bolt On |
Interrupt Rating DC: | 14 kA |
Interrupt Rating AC: | 65 kA |
Volts AC: | 277 |
Amps: | 30 |
Interrupt Rating DC: | 14 kA |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)