BREAKER LGB 1P 20A 277V 65KA LD LUG

Item #: 830462

Cat #: LGB1B020B

UPC: 887621219925

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER LGB 1P 20A 277V 65KA LD LUG

Overview

BREAKER LGB 1P 20A 277V 65KA LD LUG
Also known as: 887621219925, LGB1B020B

Specifications

Volts AC: 277
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 65 kA
Volts AC: 277
Poles: 1
Interrupt Rating DC: 14 kA
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)