Pole Climbers With 1-9/16" Gaffs Complete Set

Item #: 83027

Cat #: CN1986AR

UPC: 092644520518

Sign In or Register to view pricing and more.
Pole Climbers, 1-9/16" Gaffs W/ Pads & Straps, 15"-19" Long

Overview

Pole Climbers, 1-9/16" Gaffs W/ Pads & Straps, 15"-19" Long
Klein's Pole Climber set includes the pads, steel sleeves, leg irons, gaffs, split rings and nylon calf and ankle straps. The secure sleeve and leg iron connections are adjustable. Contoured leg irons help position gaffs securely and comfortably. The replaceable gaffs firmly attach to the leg iron with a center pin and two TORX® screws. High-grade leather climber pads are cushioned for maximum comfort.
Also known as: 092644520518, CN1986AR

Specifications

Type: Pole, Strap
Material: Leather
Color: Tan
Standards: California Proposition 65
Type: Pole, Strap
Color: Tan
Material: Leather
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)