![Straight Cord Connector, 3/4", Straight, Male, Aluminum Straight Cord Connector, 3/4", Straight, Male, Aluminum](https://rexel-cdn.com/products/kelshc1033.jpg?i=C4EA3104-F765-4431-8AA4-2AFECB495956&f=420)
Straight Cord Connector, 3/4", Straight, Male, Aluminum
Item #: 83026
Cat #: SHC1033
UPC: 783585200330
Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connector, Straight, Male, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Blue.
Overview
Straight Male Cord Connector, Straight, Male, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Blue.
The Hubbell HUBSHC1033 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200330, SHC1033, Cord grip, 5D732
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Diameter Range: | 0.380 - 0.500 in |
Diameter: | 3/4 in |
Diameter Range: | 0.380 - 0.500 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)