Straight Cord Connector, 3/4", Straight, Male, Aluminum

Item #: 83012

Cat #: SHC1036

UPC: 783585200361

Sign In or Register to view pricing and more.
Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.50 Inch - 0.63 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Brown.

Overview

Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.50 Inch - 0.63 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Brown.
The Hubbell HUBSHC1036 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200361, SHC1036

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.500 - 0.630 in
Diameter: 3/4 in
Diameter Range: 0.500 - 0.630 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)