GRD PLATE,GRD,4 HOLE,12-13 UNC THREADS,NEMA SPACING,4/0 STUD

Item #: 83004

Cat #: B1642Q

UPC: 782856322382

Sign In or Register to view pricing and more.
Documents & Guides
B161/B164 Earthpoint, Four Stud, Brass, 0.53" dia, 1/2 UNC Thread

Overview

B161/B164 Earthpoint, Four Stud, Brass, 0.53" dia, 1/2 UNC Thread
Also known as: 782856322382, B1642Q

Specifications

Length: 3 1/4 in
Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Length: 3 1/4 in
Standards: California Proposition 65
Material: Brass
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)