Phillips Screwdriver, #2

Item #: 82998

Cat #: 603-10

UPC: 092644850424

Sign In or Register to view pricing and more.
Screwdriver, Length: 14-5/16", Shank Length: 10", Phillips (#2)

Overview

Screwdriver, Length: 14-5/16", Shank Length: 10", Phillips (#2)
Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 10-Inch (254 mm) round shank.
Also known as: 092644850424, 603-10

Specifications

Type: Philips, Screwdriver
Color: Black
Length: 14 5/16 in
Material: Steel, Rubber
Standards: California Proposition 65
Type: Philips, Screwdriver
Length: 14 5/16 in
Standards: California Proposition 65
Color: Black
Material: Steel, Rubber

Customer Reviews

No reviews for this product
(0)