Straight Cord Connector, 1", Straight, Male, Aluminum

Item #: 82997

Cat #: SHC1042

UPC: 783585200422

Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 0.75 Inch - 0.88 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Orchid.

Overview

Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 0.75 Inch - 0.88 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Orchid.
The Hubbell HUBSHC1042 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200422, SHC1042

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 0.750 - 0.880 in
Diameter: 1 in
Diameter Range: 0.750 - 0.880 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)