Cord Grip, Straight, Size: 1-1/4", Cord Range: 1.00 - 1.13", Aluminum
Item #:
82983
Cat #:
SHC1052
UPC:
783585200521
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 1-1/4 Inch, Cord Range: 1.00 - 1.13 Inch, Material: Aluminum
Overview
Cord Grip, Straight, Size: 1-1/4 Inch, Cord Range: 1.00 - 1.13 Inch, Material: Aluminum
Also known as: 783585200521, SHC1052
Specifications
Diameter: | 1 1/4 in |
Material: | Aluminum |
Diameter Range: | 1 - 1.130 in |
Diameter: | 1 1/4 in |
Diameter Range: | 1 - 1.130 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)