LED Floodlight

Item #: 829737

Cat #: FSS1530LPCES

UPC: 080083630509

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Photo Control, Small Single Head LED 1350 Lumens, 5000K, 21 Watts, Finish: Bronze. Life: 35,000 Hours. Replaces up to 90W MH.

Overview

LED Floodlight, Photo Control, Small Single Head LED 1350 Lumens, 5000K, 21 Watts, Finish: Bronze. Life: 35,000 Hours. Replaces up to 90W MH.
The FSS1530 LED single head flood series produces over 1400 lumens, and was designed for superior area coverage using the latest innovations in LEDs, drivers and optics. Using a dependable, die-cast aluminum housing, this fixture delivers light where you need it, keeping power consumption to a minimum. Available with and without integrated photocontrols, this series comes in white or bronze finish.
Also known as: 080083630509, FSS1530LPCES

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Surface
Lumens: 1350
Wattage: 21
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 1350
Color: Bronze
Mounting: Surface
Wattage: 21
Light Technology: LED

Customer Reviews

No reviews for this product
(0)