AL.12INWX6IND H-90 24INRAD SSHDW

Item #: 829708

Cat #: AHF612LHB9024H

UPC: 626490403185

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum H-style fitting 6 inches side rail height 12 inches width ladder horizontal bend 90 degree 24 inches radius with hardware

Overview

Aluminum H-style fitting 6 inches side rail height 12 inches width ladder horizontal bend 90 degree 24 inches radius with hardware
Also known as: 626490403185, AHF612LHB9024H

Specifications

Width: 12 in
Depth: 6 in
Material: Aluminum
Angle: 90°
Width: 12 in
Material: Aluminum
Depth: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)