VALISE CONN, 15A 250V, 6-20R, VY

Item #: 82970

Cat #: HBL5669VY

UPC: 783585013213

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Yellow, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Yellow, Single Pack
Also known as: 783585013213, HBL5669VY

Specifications

Material: Composite
Size: Standard
Amps: 15
Type: Valise
NEMA Configuration: 6-15R
Color: Yellow
Material: Composite
Amps: 15
NEMA Configuration: 6-15R
Size: Standard
Type: Valise
Color: Yellow

Customer Reviews

No reviews for this product
(0)