Chicago Grip For Ehs Cable, Curved Jaw

Item #: 829636

Cat #: 1684-74

UPC: 092644471728

Documents & Guides
Chicago Grip For Ehs Cable, Curved Jaw, For Use On Aluminum, Copper, Weatherproof Coated Wire, Pvc Covered Conductors And Messenger And Guy Strand
Sign In or Register to view pricing and more.

No associated products found.

Overview

Chicago Grip For Ehs Cable, Curved Jaw, For Use On Aluminum, Copper, Weatherproof Coated Wire, Pvc Covered Conductors And Messenger And Guy Strand
Designed for use on aluminum, copper, weatherproof coated wire, PVC covered conductors and messenger and guy strand. The Chicago style grip was designed for cable sizes from 0.12-Inch to 1.0-Inch (3.10 to 25.4 mm). When pulling EHS (extra-high-strength) galvanized-steel cable, the galvanizing has a tendency to coat the jaws of any grip, causing the cable to slip. Double ''V'' contour reduces the possibility of slippage and damage to the cable.
Also known as: 092644471728, 1684-74

Specifications

Type: Grip, Curved Jaw
Material: Steel
Standards: California Proposition 65
Type: Grip, Curved Jaw
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)