1/4" Cabinet Tip Heavy Duty Screwdriver

Item #: 82958

Cat #: 605-8

UPC: 092644850486

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Screwdriver, Length: 12-11/32", Shank Length: 8", Slotted Cabinet Tip (1/4")

Overview

Heavy Duty Screwdriver, Length: 12-11/32", Shank Length: 8", Slotted Cabinet Tip (1/4")
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its heavy-duty 8-Inch shaft is heat-treated for greater tool strength.
Also known as: 092644850486, 605-8

Specifications

Type: Cabinet Tip, Screwdriver
Length: 8 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Length: 8 in

Customer Reviews

No reviews for this product
(0)