Cord Grip, Straight, Size: 2-1/2", Cord Range: 2.19 - 2.31", Aluminum

Item #: 82942

Cat #: SHC1080

UPC: 783585200804

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 2-1/2 Inch, Cord Range: 2.19 - 2.31 Inch, Material: Aluminum

Overview

Cord Grip, Straight, Size: 2-1/2 Inch, Cord Range: 2.19 - 2.31 Inch, Material: Aluminum
Also known as: 783585200804, SHC1080

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Diameter Range: 2.190 - 2.310 in
Diameter: 2 1/2 in
Diameter Range: 2.190 - 2.310 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)